Shop All Tarps
Enpac
56 1/2 in x 56 1/2 in x 44 in 44 in Tarp Cover, Yellow, HDPE
Mfr # 5116-TARP
Zoro # G7053934
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 56 1/2 in x 56 1/2 in x 44 in
- Color Yellow
- Material HDPE
- Width 56 1/2 in
- Tarp Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 56 1/2 in x 56 1/2 in x 44 in |
Width | 56 1/2 in |
Height | 44 in |
Tarp Finished Length | 56 1/2 in |
Tarp Finished Width | 56 1/2 in |
Length | 56 1/2 in |
Dimensions | 56 1/2 in x 56 1/2 in x 44 in |
Description
Tarp Cover, Color Yellow, For Use With Grainger Item Number 31DL85, For Use With Mfr. Model Number 5116-YE, Dimensions 56 1/2 in x 56 1/2 in x 44 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DL85, For Use With Brand Enpac, For Use With Pallet Type or Truck 4 Drum Pallet, Height 44 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 56 1/2 in, Manufacturer Warranty 1 yr, Material HDPE, Product Type Pallet Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED 7.25 x 5 in. Skimmer Basket (8395311)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ50)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-9X12)
- STENS Mulching Blade Fits John Deere M168223 330-587 (330-587)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5117-TARP)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5222-TARP)
- ENPAC 99 1/2 in x 30 3/4 in x 43 in 43 in Tarp Cover, Yellow, HDPE (5102-TARP)
- TARPS NOW 40 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-4060)
- X1 TOOLS 20 ft x 12 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-1220)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-50X50)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X40)
- Enpac Tarps