Shop All Spill Containment Accessories
Enpac
4-Drum Spillpallet w/Drain
Mfr # 4064-YE-D
Zoro # G9891393
product price: $1,729.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,729.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 3,000 lb
- Drain Included Yes
- Color Yellow
- Length 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 4064-YE-D
- Zoro # G9891393
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 65 in |
Width | 58 in |
Height | 69 in |
Dimensions | 65 in L x 58 in W x 69 in H |
Usable Width | 49 in |
Usable Length | 54 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 65 in, Width 58 in, Height 69 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- ZORO SELECT Flagging Tape, Fluorescent Red, 1-3/16in.W (ARR-20)
- HONEYWELL NORTH A800 Series Safety Glasses (A801)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas/P100, 6/Box, 815180 (815180)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- Enpac Spill Containment Accessories