Shop All Spill Containment Accessories
Enpac
2-Drum Spillpallet w/Drain
Mfr # 4062-YE-D
Zoro # G9891402
original price:
$1,713.80
18% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 1,500 lb
- Drain Included Yes
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4062-YE-D
- Zoro # G9891402
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 72 3/4 in |
Width | 37 1/4 in |
Length | 60 in |
Usable Length | 51 in |
Dimensions | 60 in L x 37 1/4 in W x 72 3/4 in H |
Usable Width | 30 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 58 gal, Spill Containment Load Capacity 1,500 lb, Length 60 in, Width 37 1/4 in, Height 72 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- NMC Employees Only Architectural Sign, AS9 (AS9)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- BRADY Neoprene Drain Cover, 36" W x 36" L, Black (NPR36)
- Enpac Spill Containment Accessories