Shop All Paper Towels
Enmotion
Enmotion Paper Towels, 1 Ply, White, 6 PK
Mfr # 89420
Zoro # G005258922
product price: $84.95
/pk 6, $14.16/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Product Series Enmotion
- Ply 1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enmotion
- MFR # 89420
- Zoro # G005258922
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Product Series | Enmotion |
Ply | 1 |
Material | Paper |
Description
Package Count: 6. White enMotion 8-inch Paper Towel Rolls are high-quality hard wound paper towels specifically designed for use with Georgia-Pacific's enMotion 8-inch recessed automated touchless roll paper towel dispenser (59466A) and enMotion Impulse 8-inch 1-roll automated touchless roll paper towel dispensers (59498A, 59437A, 59497A). The long-lasting 700-foot rolls help minimize the need for refills, providing reliable disposable hand towels at the wave of a hand.High capacity, high quality, refill roll towels Designed to fit the enMotion Recessed or Impulse 8 Automated Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Orange, Cotton/Synthetic (FGA25206OR00)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Yellow, Polypropylene (MAT4150-YW)
- MONARCH BRANDS Global Industrial„¢ Premium Recycled White Cotton Terry Cut Rags, 25 Lb. Box (R020-W54-PU*25)
- HIGH-TECH CONVERSIONS Cobalt Blue Free-Sat Nova-Tech P, PK40, 40 PK (FS-NTP-911.35CB)
- ENMOTION 8.2 in. x 550 ft. White Flex Paper Towel, 6PK (GPT89720)
- ENMOTION Brown High Capacity Hardwound Paper Towel Roll, 6PK (89480)
- ENMOTION 8 in. White Premium Embossed 1-Ply Roll Towel, 6PK (89410)
- NITTANY PAPER MILLS Natural 800 Ft. Y-Notch Towel (NP-6800YN (PE))
- PROTECTIONPRO Hardwound Roll Towels- 2in.Core- 7-.88in.x350ft.- 12 Rolls-CT- BN (PR127277)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- SOFIDEL Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (410339)
- Enmotion Paper Towels