Shop All Paper Towels
Enmotion
Enmotion Paper Towels, 1 Ply, White, 6 PK
Mfr # 89410
Zoro # G505258910
product price: $86.25
/pk 6, $14.38/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Enmotion
- Ply 1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enmotion
- MFR # 89410
- Zoro # G505258910
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Product Series | Enmotion |
Ply | 1 |
Material | Paper |
Description
Package Count: 6. These white premium roll paper towels are specifically designed to be used with Georgia-Pacific's innovative enMotion 8-inch recessed automated touchless roll paper towel dispenser (59466A) and Georgia-Pacific's enMotion Impulse 8-inch 1-roll automated touchless roll paper towel dispensers (59498A, 59437A, 59497A) to provide reliable towel dispensing at the wave of a handGreen Seal Certified to GS1 Standard High capacity, high quality, Ecologo roll towels Contains at least 50% post-consumer recycled fiber Designed to be used with Georgia-Pacific enMotion Recessed or enMotion Impulse 8 Automated Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbon Fiber Brush, 16 oz Size (54B155)
- GEORGIA-PACIFIC 16-11/16"H x 12-39/64"W, Paper Towel Dispenser, Black (59589)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- ENMOTION 8 in. White Premium Embossed 1-Ply Roll Towel, 6PK (89410)
- ENMOTION Brown High Capacity Hardwound Paper Towel Roll, 6PK (89480)
- ENMOTION 8.2 in. x 550 ft. White Flex Paper Towel, 6PK (GPT89720)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- SPARKLE Sparkle Paper Towels, White (GPC2717201)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK (54038)
- NITTANY PAPER MILLS 800 Ft. Y-Notch Towel, White, 6Pk (NP-6800YW (PE))
- Enmotion Paper Towels