Shop All Paper Towels
Enmotion
Enmotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, Brown, 6 PK
Mfr # 89480
Zoro # G905258923
product price: $94.45
/pk 6, $15.74/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Product Series Enmotion
- Number of Sheets Continuous Roll
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enmotion
- MFR # 89480
- Zoro # G905258923
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Brown |
Product Series | Enmotion |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Description
Package Count: 6. Brown enMotion 10-inch recycled paper towel rolls are a sustainable choice in cost-effective, high-quality paper towels specifically engineered to be used with Georgia-Pacific's enMotion 10-inch automated touchless paper towel dispensers (59462A, 59460A, 59407A) or enMotion Impulse 10-inch 1-roll automated touchless paper towel dispensers (59488A, 59487A, 59447A).EPA CPG compliant for minimum post consumer recycled fiber percent 800 hand dries per roll for extended service Provides fast and pleasant hand drying experience One-at-a-time, touch free dispensing reduces usage and minimizes the risk of cross contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 55 gal. Liquid Hand Soap Drum (SO10002)
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber (WNK04)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- GROEN Delimer/Descaler, 1 Gal, For - Part# Gr114800 (GR114800)
- ENMOTION Brown High Capacity Hardwound Paper Towel Roll, 6PK (89480)
- ENMOTION 8.2 in. x 550 ft. White Flex Paper Towel, 6PK (GPT89720)
- ENMOTION 8 in. White Premium Embossed 1-Ply Roll Towel, 6PK (89410)
- SOFPULL White Hardwound Roll Paper Towel 1000 ft., 6PK (26470)
- PUTNEY PAPER Natural 8 In. X 350 Ft. Hard Wound Roll Towel 12Pk (P-720-N (PEC))
- SOUNDVIEW AAF-TOWEL, MFOLD, NTWH, 16PK (P200B)
- BOUNTY Bounty Essentials Paper Towels, 2 Ply (74657)
- Enmotion Paper Towels