Shop All Paper Towels
Enmotion
Enmotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, Brown, 6 PK
Mfr # 89440
Zoro # G904985677
product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Product Series Enmotion
- Number of Sheets Continuous Roll
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enmotion
- MFR # 89440
- Zoro # G904985677
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Brown |
Product Series | Enmotion |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Description
Package Count: 6. Brown enMotion 8-inch recycled paper towel rolls are high-quality hard wound brown paper towels specifically designed for use with Georgia-Pacific's enMotion 8-inch recessed automated touchless roll paper towel dispenser (59466A) and enMotion Impulse 8-inch 1-roll automated touchless roll paper towel dispensers (59498A, 59437A, 59497A).Green Seal Certified to GS1 Standard High capacity, high quality, Ecologo roll towels Contains at least 50% post-consumer recycled fiber Designed to be used with Georgia-Pacific enMotion Recessed or enMotion Impulse 8 Automated Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (77112)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- ENMOTION 8.2 in. x 550 ft. White Flex Paper Towel, 6PK (GPT89720)
- ENMOTION 8 in. White Premium Embossed 1-Ply Roll Towel, 6PK (89410)
- ENMOTION Brown High Capacity Hardwound Paper Towel Roll, 6PK (89480)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- GEN TOWEL, KITCHN, 2PLY, 85SH, WH (1797)
- TORK Tork Paper Wiper Centerfeed White W1/W2, Multipurpose, 2 x 800 Sheets, 130211B (130211B)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC20204)
- Enmotion Paper Towels