Shop All Hour Meters
Enm
Vibration Hour Meter, 2.125" L, 1.4" W
Mfr # T56F6
Zoro # G610354309
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Resettable
- Display Units Hours
- Number of Digits 6
- Bezel Face Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # T56F6
- Zoro # G610354309
- Country of Origin United States
- Category Hour Meters
Dimensions
Width | 1.4 in |
Depth | 0.62 in |
Length | 2.125 in |
Details
Item | Vibration Hour Meter |
Display Type | LCD |
Reset Type | Resettable |
Display Units | Hours |
Number of Digits | 6 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Surface Mount |
Time Range | 0 to 99,999.9 |
Mounting Method | Magnet |
Temp. Range | -13 Degrees to 158 Degrees F |
Elapsed Time To | 99,999.9 |
Terminal Type | Wires |
Description
Vibration Hour Meter, Display Type LCD, Time Range 0 to 99,999.9, Bezel Face Shape Rectangular, Bezel Face Type Surface Mount, Elapsed Time To 99,999.9, Operating Voltage Not Applicable, Number of Digits 6, Display Units Hours, Depth 0.62 in, Length 2.125 in, Width 1.4 in, Reset Type Resettable, Temp. Range -13 Degrees to 158 Degrees F, Mounting Method Magnet, Terminal Type Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- HALEX Nipple Cndt Offset 3/4In Zinc (04007B)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- ENM AC/DC Electric Motor Hour Meter, 5 Digit (MT101R)
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- ENM Hour Meter, 3-Hole Round, LCD (TB44B65A)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- Enm Hour Meters