Shop All Hour Meters
Enm
Tachometer/Hour Meter, LCD, Surface Mount
Mfr # PT15E2
Zoro # G0656424
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage Built-In Battery
- Number of Digits 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # PT15E2
- Zoro # G0656424
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.13 in x 1.40 in |
Bezel To Back Length | 0.62 in |
Depth | 0.62 in |
Length | 1.4 in |
Width | 2.13 in |
Length (Straight Wireway) | 1.4 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | Built-In Battery |
Number of Digits | 5 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Surface Mount |
Time Range | 0 to 99999 |
Temp. Range | -22 Degrees to 149 Degrees F |
Mounting Method | 2-Screw |
Elapsed Time To | 9,999.9 |
Input Type | Inductive |
Material of Construction | ABS |
Ambient Temp. Range | -22 Degrees to 149 Degrees F |
Description
Hour Meter, Display Type LCD, Time Range 0 to 99999, Bezel Face Size 2.13 in x 1.40 in, Bezel Face Shape Rectangular, Bezel Face Type Surface Mount, Elapsed Time To 9,999.9, Number of Digits 5, Display Units Hours/Tenths, Bezel To Back Length 0.62 in, Depth 0.62 in, Length 1.4 in, Width 2.13 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Inductive, Reset Type Non Resettable, Temp. Range -22 Degrees to 149 Degrees F, Mounting Method 2-Screw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45HA)
- ENM Electro-Mechanical Hour Meter, Round (T55A2A)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- Enm Hour Meters