Shop All Replacement Parts
Enm
Tach/Hour Meter, 2.64" L, 1.38" W
Mfr # PT18A0
Zoro # G010516741
original price:
$47.29
9% off
new price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Bezel Face Shape Rectangular
- Reset Type Current Job Resettable, Total Non Resettable
- Depth 0.69 in
- Elapsed Time To 9,999.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # PT18A0
- Zoro # G010516741
- Country of Origin China
- Category Replacement Parts
Dimensions
Depth | 0.69 in |
Length | 2.64 in |
Width | 1.38 in |
Details
Display Type | LCD |
Bezel Face Shape | Rectangular |
Reset Type | Current Job Resettable, Total Non Resettable |
Elapsed Time To | 9,999.9 |
Time Range | 0 to 9,999.9 |
Display Units | Hours |
Item | Tach/Hour Meter |
Temp. Range | -10 Degrees to 60 Degrees C |
Bezel Face Type | Freestanding |
Number of Digits | 5 |
Description
Tach/Hour Meter, Display Type LCD, Time Range 0 to 9,999.9, Bezel Face Shape Rectangular, Bezel Face Type Freestanding, Elapsed Time To 9,999.9, Operating Voltage Not Applicable, Number of Digits 5, Display Units Hours, Depth 0.69 in, Length 2.64 in, Width 1.38 in, Reset Type Current Job Resettable, Total Non Resettable, Temp. Range -10 Degrees to 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- MILWAUKEE TOOL 13 in. Long Reach 3/4 in. Hose Grip Pliers (48-22-6562)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- HUSQVARNA ELECTRIC BOX, SOFT START 120V (590426301)
- RIDGID Caster, Caster (29823)
- MONTI BRISTLE BLASTER Rotor Blade (10MT30518)
- ACTION PUMP S60x6 Female Buttress x 1" Hose Barb (HFUD/21T/027)
- THRIFCO PLUMBING 1 Outlet 1 Dial Hose Faucet Timer, 62061N (8429999)
- RIDGID Pkg Of 4 Clips, Pk4 (68942)
- PASLODE Probe (PA901007)
- Enm Power Tool Parts