Shop All Hour Meters
Enm
Preset Hour Meter, 2.125" L, 1.4" W
Mfr # TB45HA
Zoro # G910354313
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Display Units Hours
- Operating Voltage 5 to 250V AC/DC
- Number of Digits 6
- Bezel Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # TB45HA
- Zoro # G910354313
- Country of Origin United States
- Category Hour Meters
Dimensions
Length | 2.125 in |
Width | 1.4 in |
Depth | 0.62 in |
Details
Item | Preset Hour Meter |
Display Type | LCD |
Display Units | Hours |
Operating Voltage | 5 to 250V AC/DC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Surface Mount |
Time Range | 0 to 99,999.9 |
Temp. Range | -22 Degrees to 159 Degrees F |
Input Type | 5 to 250V |
Elapsed Time To | 99,999.9 |
Description
Preset Hour Meter, Display Type LCD, Time Range 0 to 99,999.9, Bezel Face Shape Round, Bezel Face Type Surface Mount, Elapsed Time To 99,999.9, Operating Voltage 5 to 250V AC/DC, Number of Digits 6, Display Units Hours, Depth 0.62 in, Length 2.125 in, Width 1.4 in, Input Type 5 to 250V, Temp. Range -22 Degrees to 159 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- ENM Hour Meter, Flush Round, Flange Mounting (T50A52)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- ENM Hour Meter, Electrical, Flange Mounting (T51E52)
- Enm Hour Meters