Shop All Hour Meters
Enm
Preset Hour Meter, 2.125" L, 1.4" W
Mfr # TB45FA
Zoro # G510354317
original price:
$33.29
15% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Display Units Hours
- Operating Voltage 5 to 250V AC/DC
- Number of Digits 6
- Bezel Face Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # TB45FA
- Zoro # G510354317
- Country of Origin United States
- Category Hour Meters
Dimensions
Depth | 0.62 in |
Width | 1.4 in |
Length | 2.125 in |
Details
Item | Preset Hour Meter |
Display Type | LCD |
Display Units | Hours |
Operating Voltage | 5 to 250V AC/DC |
Number of Digits | 6 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Surface Mount |
Time Range | 0 to 99,999.9 |
Elapsed Time To | 99,999.9 |
Input Type | 5 to 250V |
Temp. Range | -22 Degrees to 159 Degrees F |
Description
Preset Hour Meter, Display Type LCD, Time Range 0 to 99,999.9, Bezel Face Shape Rectangular, Bezel Face Type Surface Mount, Elapsed Time To 99,999.9, Operating Voltage 5 to 250V AC/DC, Number of Digits 6, Display Units Hours, Depth 0.62 in, Length 2.125 in, Width 1.4 in, Input Type 5 to 250V, Temp. Range -22 Degrees to 159 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- ENM LCD Hour Meter, Self Powered, Rectangular (L6C)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- Enm Hour Meters