Shop All Hour Meters
Enm
Preset Hour Meter, 2.125" L, 1.4" W
Mfr # TB45AA
Zoro # G910354375
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Display Units Hours
- Operating Voltage 5 to 250V AC/DC
- Number of Digits 6
- Bezel Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # TB45AA
- Zoro # G910354375
- Country of Origin United States
- Category Hour Meters
Dimensions
Length | 2.125 in |
Width | 1.4 in |
Depth | 0.62 in |
Details
Item | Preset Hour Meter |
Display Type | LCD |
Display Units | Hours |
Operating Voltage | 5 to 250V AC/DC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Surface Mount |
Time Range | 0 to 99,999.9 |
Input Type | 5 to 250V |
Elapsed Time To | 99,999.9 |
Temp. Range | -22 Degrees to 159 Degrees F |
Description
Preset Hour Meter, Display Type LCD, Time Range 0 to 99,999.9, Bezel Face Shape Round, Bezel Face Type Surface Mount, Elapsed Time To 99,999.9, Operating Voltage 5 to 250V AC/DC, Number of Digits 6, Display Units Hours, Depth 0.62 in, Length 2.125 in, Width 1.4 in, Input Type 5 to 250V, Temp. Range -22 Degrees to 159 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30263)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- ENM Tachometer/Hour Meter, LCD, Surface Mount (PT15E2)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F72D)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- ENM Hour Meter, LCD, Flush Rectangular, Round (T54D1)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- TRUMETER Hour Meter (720-6300)
- Enm Hour Meters