Shop All Counters
Enm
Hour Meter/Counter, LCD, 6Digit, 8-32 VDC
Mfr # T39AC
Zoro # G1554691
original price:
$74.29
5% off
new price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display 6-Digit LCD
- Input Signal 4.5 to 28V DC
- Number of Digits 6
- Mounting Round
- Max. Counts per Second 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2 in |
Depth | 2 in |
Length (Straight Wireway) | 2.0 in |
Dimensions (L x W x D) | 2 in x 2 in |
Details
Item | Hour Meter/Counter |
Display | 6-Digit LCD |
Input Signal | 4.5 to 28V DC |
Number of Digits | 6 |
Mounting | Round |
Max. Counts per Second | 100 |
Reset Type | Electrical |
Input Voltage | 8 to 32V DC |
Min. On/Off Pulse | 10 / 10 msec |
Fits Panel Cut Out | 2.00 in dia |
Power Rating | 1.6 mW to 0.36 W |
Description
Hour Meter/Counter, LCD, Number of Digits 6, Display LCD, Counts per Second 50, Input Signal 4.5 to 28 VDC, Input Voltage 8 to 32 VDC, Mounting Panel, Dia 2 In, Depth 1.5 In, Min. On/Off Pulse 10/10 mSec, Power Rating 1.6 mW to 0.36 W VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- X1 TOOLS 1/2 Rubber Insulated Clamp 24 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x24)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- ENM Electronic Counter, 6 Digits, LCD (C44B69B)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- ENM Electronic Counter, 6 Digits, LCD (T39FB48)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- RED LION 4 Digit 120/240V-Ac Counter (LD200400)
- Enm Counters