Shop All Hour Meters
Enm
Hour Meter, LCD, Flush Round, 2 in. dia.
Mfr # T1160EB
Zoro # G1203501
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 120V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # T1160EB
- Zoro # G1203501
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.20 in dia |
Bezel To Back Length | 1.42 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | 120V AC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.9 |
Ambient Temp. Range | -22 Degrees to 149 Degrees F |
Mounting Method | Retainer |
Terminal Type | Spade |
Temp. Range | -22 Degrees to 149 Degrees F |
Material of Construction | ABS |
Input Type | Electrical |
Fits | 2.0 in dia Opening |
Hz | 60 Hz |
Fits Panel Cut Out | 2.00 in dia |
Elapsed Time To | 99,999.9 |
Description
Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.20 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.42 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type Non Resettable, Temp. Range -22 Degrees to 149 Degrees F, Fits 2.0 in dia Opening, Mounting Method Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2064A.12.05)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- ENM Hour Meter, LCD, Flange, Rectangular (T54C1)
- HARDLINE PRODUCTS Hour Meter for Gasoline Engine (HR-8063-2)
- Enm Hour Meters