Shop All Hour Meters
Enm
Hour Meter, Flush Round, Flange Mounting
Mfr # T50A52
Zoro # G3485142
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 120 to 240V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # T50A52
- Zoro # G3485142
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.33 in dia |
Bezel To Back Length | 1.5 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | 120 to 240V AC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.9 |
Temp. Range | -40 Degrees to 185 Degrees F |
Elapsed Time To | 99,999.9 |
Fits Panel Cut Out | 2.00 in dia |
Hz | 50/60 Hz |
Material of Construction | Lexan |
Mounting Method | Retainer |
Terminal Type | Spade |
Input Type | Electrical |
Fits | 2.0 in dia Opening |
NEMA Rating | 12, 4X |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.33 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 120 to 240V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4X, Material of Construction Lexan, Input Type Electrical, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- ENM Hour Meter, LCD, Flush Rectangular, Round (T54D1)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- Enm Hour Meters