Shop All Hour Meters
Enm
Hour Meter, Electrical, 2.31 in, Round
Mfr # T50A5279
Zoro # G3169512
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Minutes
- Operating Voltage 240V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # T50A5279
- Zoro # G3169512
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.33 in dia |
Bezel To Back Length | 1.5 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Minutes |
Operating Voltage | 240V AC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.9 |
Terminal Type | Spade |
Fits Panel Cut Out | 2.00 in dia |
Material of Construction | Lexan |
Fits | 2.0 in dia Opening |
Input Type | Electrical |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
NEMA Rating | 12, 4X |
Temp. Range | -40 Degrees to 185 Degrees F |
Elapsed Time To | 99,999.9 |
Hz | 50/60 Hz |
Mounting Method | Retainer |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.33 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 240V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Minutes, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4X, Material of Construction Lexan, Input Type Electrical, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Heavy Duty Battery Selector W/ Alternator Disc (8603DP)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F72D)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- ENM Hour Meter, Flush Round, Flange Mounting (T50A52)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45HA)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- TRUMETER Hour Meter (3410-1010)
- Enm Hour Meters