Shop All Counters
Enm
Hour Meter/ Counter, 6 Digits, LCD
Mfr # T39FC48
Zoro # G5416467
original price:
$192.99
9% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 85 to 265V AC/90 to 360V DC
- Number of Digits 6
- Mounting Panel
- Output Rating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 1.51 in |
Dimensions (L x W x D) | 1.51 in |
Details
Item | Hour Meter/Counter |
Display | LCD |
Input Signal | 85 to 265V AC/90 to 360V DC |
Number of Digits | 6 |
Mounting | Panel |
Output Rating | None |
Max. Counts per Second | 20 |
Reset Type | Front Panel Push Button or Remote |
Power Required | 2W |
Input Voltage | 85 to 265V AC, 90 to 360V DC |
Counts | 999,999 |
Fits Panel Cut Out | 2 in |
Series | T39 |
Special Features | Preset Time and Counts, Non-Volatile Memory (No Battery), Polarity Insensitive For the DC Power Input, Solid State Electronics |
Scaler | No |
Relay | Yes |
Power Rating | 2W |
Prescaling Range | 0.00001 to 99999.9 |
Preset | No |
Min. On/Off Pulse | 25 msec |
Fits | 2" Panel Cutout |
Description
Hour Meter/Counter, Input Signal 85 to 265VAC/90 to 360VDC, Number of Digits 6, Mounting Panel, Counts per Second 20, Depth 1.51 In., Display LCD, Counts 999,999, Input Voltage 85 to 265VAC, 50/60Hz, 90 to 360VDC, Output Rating None, Relay Yes, Series T39, Scaler No, Preset no, Min. On/Off Pulse 25 msec, Power Rating 2W, Prescaling Range 0.00001 to 99999.9, Reset Type Front Panel Push Button or Remote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- HALEX INSULT GROUND BUSHING 2 in. (99526)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4" (TEP4UL12)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- ENM Electronic Counter, 6 Digits, LCD (T39FB48)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- ENM Electronic Counter, 6 Digits, LCD (C44B69B)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- Enm Counters