Shop All Hour Meters
Enm
Hour Meter, 3-Hole Round, LCD
Mfr # TB44B65A
Zoro # G5413511
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage Built-In Battery
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # TB44B65A
- Zoro # G5413511
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.80 in dia |
Bezel To Back Length | 1.42 in |
Depth | 0.94 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | Built-In Battery |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flange Mount |
Time Range | 0 to 99999.9 |
Fits | 2.0 in dia Opening |
Ambient Temp. Range | -22 Degrees to 159 Degrees |
Mounting Method | 3-Screw |
Hz | 50/60 Hz |
Elapsed Time To | 99,999.9 |
Material of Construction | Polycarbonate |
Terminal Type | Spade |
Fits Panel Cut Out | 2.00 in dia |
NEMA Rating | 12, 4, 4X |
Temp. Range | -22 Degrees to 159 Degrees |
Input Type | Electrical |
Description
Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.80 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.42 in, Depth 0.94 in, Ambient Temp. Range -22 Degrees to 159 Degrees , NEMA Rating 12, 4, 4X, Material of Construction Polycarbonate, Input Type Electrical, Reset Type Non Resettable, Temp. Range -22 Degrees to 159 Degrees , Fits 2.0 in dia Opening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM Electro-Mechanical Hour Meter, Round (T55A2A)
- ENM LCD Hour Meter and Hour Meter Combo (T39AA)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- Enm Hour Meters