Shop All Hour Meters
Enm
Hour Meter, 1.68" L, 1.68" W
Mfr # T50B59
Zoro # G610354330
original price:
$39.95
5% off
new price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 440 to 480VAC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # T50B59
- Zoro # G610354330
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.80 in dia. |
Length | 1.68 in |
Width | 1.68 in |
Depth | 1.26 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 440 to 480VAC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99,999.9 |
Hz | 50 Hz/60 Hz |
NEMA Rating | 12, 4X |
Elapsed Time To | 99,999.9 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Terminal Type | Blade |
Fits Panel Cut Out | 2 in |
Standards | UL |
Mounting Method | Retainer |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99,999.9, Bezel Face Size 2.80 in dia., Bezel Face Shape Round, Bezel Face Type Panel Mount, Elapsed Time To 99,999.9, Operating Voltage 440 to 480VAC, Hz 50 Hz/60 Hz, Number of Digits 6, Display Units Hours, Depth 1.26 in, Length 1.68 in, Width 1.68 in, NEMA Rating 12, 4X, Reset Type Non Resettable, Temp. Range -40 Degrees F to 185 Degrees F, Mounting Method Retainer, Terminal Type Blade, Fits Panel Cut Out 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMART750USB)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- ENM Tachometer/Hour Meter, LCD, Surface Mount (PT15E2)
- ENM Hour Meter, LCD, 2-Hole Rectangular (T1120EB)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- ENM AC/DC Electric Motor Hour Meter, 5 Digit (MT101R)
- Enm Hour Meters