Shop All Hour Meters
Enm
Hour Meter, 1.68" L, 1.68" W
Mfr # T50A59
Zoro # G410354301
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 440 to 480VAC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # T50A59
- Zoro # G410354301
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.31 in dia. |
Length | 1.68 in |
Width | 1.68 in |
Depth | 1.26 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 440 to 480VAC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99,999.9 |
NEMA Rating | 12, 4X |
Temp. Range | -40 Degrees F to 185 Degrees F |
Hz | 50 Hz/60 Hz |
Standards | UL |
Fits Panel Cut Out | 2 in |
Elapsed Time To | 99,999.9 |
Terminal Type | Blade |
Mounting Method | Retainer |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99,999.9, Bezel Face Size 2.31 in dia., Bezel Face Shape Round, Bezel Face Type Panel Mount, Elapsed Time To 99,999.9, Operating Voltage 440 to 480VAC, Hz 50 Hz/60 Hz, Number of Digits 6, Display Units Hours, Depth 1.26 in, Length 1.68 in, Width 1.68 in, NEMA Rating 12, 4X, Reset Type Non Resettable, Temp. Range -40 Degrees F to 185 Degrees F, Mounting Method Retainer, Terminal Type Blade, Fits Panel Cut Out 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- ENM LCD Hour Meter, Self Powered, Rectangular (L6C)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F74D)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- Enm Hour Meters