Shop All Counters
Enm
Electronic Counter, 6 Digits, LCD
Mfr # T39FB48
Zoro # G6132262
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 2 Line LCD
- Input Signal 265V AC
- Number of Digits 6
- Mounting Panel
- Output Rating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1.35 in |
Depth | 1.51 in |
Length (Straight Wireway) | 1.35 in |
Dimensions (L x W x D) | 1.35 in x 1.51 in |
Description
Electronic Counter, Input Signal 265VAC, Number of Digits 6, Mounting Panel, Max. Counts per Second 20, Length 1.35 In., Depth 1.51 In., Display 2 Line LCD, Counts 999,999, Input Voltage 265VAC, Output Rating None, Relay Yes, Series T39, Scaler No, Preset no, Min. On/Off Pulse 25 msec, Power Rating 2W, Prescaling Range 1 to 999,999, Reset Type Remote Signal, Special Features Preset Counts, Independent or Parallel, Fits Panel Cut Out 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- CARRIER 38Hq660014 Relay Sensing (38HQ660014)
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- RED LION 4 Digit 120/240V-Ac Counter (LD200400)
- Enm Counters