Shop All Counters
Enm
Electronic Counter, 6 Digits, LCD
Mfr # PC1210G0
Zoro # G5389307
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 85 to 265V AC/90 to 360V DC
- Number of Digits 6
- Mounting Panel
- Output Rating 0.2A @ 265V AC, 0.2A @ 40V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.35" |
Depth | 1.51 in |
Diameter | 2.31 in |
Character Height | 0.276 in Numbers |
Manufacturers Warranty Length | 1 yr |
Description
Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 in Numbers, Max. Counts per Second 20, Input Signal 85 to 265V AC/90 to 360V DC, Output Rating 0.2A @ 265V AC, 0.2A @ 40V DC, Output Relay and LED, Mounting Panel, Diameter 2.31 in, Depth 1.51 in, Series PC12, Scaler No, Preset Yes, Power Required 6 mA, Min. On/Off Pulse 25 msec, Prescaling Range 1 to 999,999, Reset Type Remote Signal, Interface None, Connector Type 10 Pin Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- PARTNERS BRAND Cable Tie Gun, CTG704, Blue, 1/Each (CTG704)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 125V - NEMA L5-15R (YGP029F)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- ENM Electronic Counter, 6 Digits, LCD (C44B69B)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- ENM Counter Gasket, Circular, NEMA 4X, 12 (B20017)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- Enm Counters