Shop All Counters
Enm
Electronic Counter, 6 Digits, LCD
Mfr # PC1210F0
Zoro # G5389203
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 10 to 40V DC
- Number of Digits 6
- Mounting Panel
- Output Rating 0.2A @ 265V AC, 0.2A @ 40V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 1.35" |
Depth | 1.51 in |
Character Height | 0.276 in Numbers |
Diameter | 2.31 in |
Manufacturers Warranty Length | 1 yr |
Description
Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 in Numbers, Max. Counts per Second 20, Input Signal 10 to 40V DC, Output Rating 0.2A @ 265V AC, 0.2A @ 40V DC, Output Relay and LED, Mounting Panel, Diameter 2.31 in, Depth 1.51 in, Series PC12, Scaler No, Preset Yes, Power Required 6 mA, Min. On/Off Pulse 25 msec, Prescaling Range 1 to 999,999, Reset Type Remote Signal, Interface None, Connector Type 10 Pin Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- ENM Electronic Counter, 6 Digits, LCD (C44B65B)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- ENM Electronic Counter, 6 Digits, LCD (T39FB48)
- OMRON Digital Counter/Tachometer, Screw CN, LCD (H7CC-A)
- Enm Counters