Shop All Counters
Enm
Electronic Counter, 6 Digits, LCD
Mfr # C44B69B
Zoro # G6085651
original price:
$18.65
11% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 115 to 275V AC/DC (50/60 Hz)
- Number of Digits 6
- Mounting Panel
- Output Rating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 1.35 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 2.81 in |
Character Height | 0.276 in Numbers |
Description
Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 in Numbers, Max. Counts per Second 50, Input Signal 115 to 275V AC/DC (50/60 Hz), Output Rating None, Output None, Mounting Panel, Diameter 2.81 in, Depth 1.35 in, Series C44, Scaler No, Preset No, Power Required 0.15 mA, Min. On/Off Pulse 10 msec, Prescaling Range 1 to 999,999, Reset Type None, Interface None, Connector Type Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- Enm Counters