Shop All Counters
Enm
Electronic Counter, 6 Digits, LCD
Mfr # C44B65B
Zoro # G6130871
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 4.5 to 60V AC/DC (50/60 Hz)
- Number of Digits 6
- Mounting Panel
- Max. Counts per Second 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 1.35 in |
Diameter | 2.81 in |
Manufacturers Warranty Length | 1 yr |
Character Height | 0.276 in Numbers |
Description
Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 in Numbers, Max. Counts per Second 50, Input Signal 4.5 to 60V AC/DC (50/60 Hz), Output Rating None, Output None, Mounting Panel, Diameter 2.81 in, Depth 1.35 in, Series C44, Scaler No, Preset No, Power Required 0.15 mA, Min. On/Off Pulse 10 msec, Prescaling Range 1 to 999,999, Reset Type None, Interface None, Connector Type Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- HOPPY Wirekit Ford Chev (40955)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- SQUARE D Low Voltage Distribution Transformer, 15 kVA, 150°C, 120/208V AC, 480V (EXN15T3H)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- ENM Counter Gasket, Circular, NEMA 4X, 12 (B20017)
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- RED LION 4 Digit 120/240V-Ac Counter (LD200400)
- Enm Counters