Shop All Counters
Enm
Electronic Counter, 6 Digits, LCD
Mfr # C1121BB
Zoro # G1931106
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 4.5 to 28V DC
- Number of Digits 6
- Mounting 2-Hole Rectangular
- Height 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.94 in |
Length | 0.94" |
Depth | 0.82 in |
Width | 1.42 in |
Character Height | 0.276 in Numbers |
Manufacturers Warranty Length | 1 yr |
Description
Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 in Numbers, Max. Counts per Second 50, Input Signal 4.5 to 28V DC, Output Rating None, Output None, Mounting 2-Hole Rectangular, Height 0.94 in, Depth 0.82 in, Width 1.42 in, Series C11, Scaler No, Preset No, Power Required 3mA, Min. On/Off Pulse 10 msec, Prescaling Range 1 to 999,999, Reset Type Remote Signal, Interface None, Connector Type Tabs, Special Features EEPROM Memory with no battery, NEMA Rating 12, 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- NEXTGEN Nippon 8 in. Black Wire Ties with Tie Done Ring - 100 per Bag (NE142999)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- ENM Electronic Counter, 6 Digits, LCD (T39FB48)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- ENM Electronic Counter, 6 Digits, LCD (C44B65B)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- Enm Counters