Shop All Hour Meters
Enm
Electro-Mechanical Hour Meter, Round
Mfr # T55A2A
Zoro # G2155027
original price:
$95.95
6% off
new price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Manual
- Display Units Hours/Tenths
- Operating Voltage 120V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # T55A2A
- Zoro # G2155027
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.70 in dia |
Bezel To Back Length | 2.69 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Manual |
Display Units | Hours/Tenths |
Operating Voltage | 120V AC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flange Mount |
Time Range | 0 to 99999.9 |
Temp. Range | 5 Degrees to 122 Degrees F |
Hz | 60 Hz |
Input Type | Electrical |
Mounting Method | 3-Screw |
Fits | 2.22 in dia Opening |
Ambient Temp. Range | 5 Degrees to 122 Degrees F |
Terminal Type | 19 in Wires |
Fits Panel Cut Out | 2.22 in dia |
Material of Construction | Polycarbonate |
Elapsed Time To | 9,999.99 |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.70 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 9,999.99, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.69 in, Ambient Temp. Range 5 Degrees to 122 Degrees F, Material of Construction Polycarbonate, Input Type Electrical, Reset Type Manual, Temp. Range 5 Degrees to 122 Degrees F, Fits 2.22 in dia Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/2-R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HALEX 90 Deg Elbow Zinc 3/4 in.D (90292)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- ENM LCD Hour Meter, Self Powered, Rectangular (L6C)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45HA)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- Enm Hour Meters