Shop All Hour Meters
Enm
Din Rail Hour Meter, 1.89" L, 1.89" W
Mfr # T32F72D
Zoro # G010354312
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 110VAC
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enm
- MFR # T32F72D
- Zoro # G010354312
- Country of Origin Germany
- Category Hour Meters
Dimensions
Width | 1.89 in |
Length | 1.89 in |
Depth | 1.65 in |
Details
Item | Din Rail Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 110VAC |
Number of Digits | 7 |
Bezel Face Shape | Square |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99,999.99 |
Standards | UL |
Mounting Method | DIN Rail |
Hz | 50 Hz/60 Hz |
Temp. Range | 5 Degrees to 122 Degrees F |
Terminal Type | Screw and Amp Plug |
Elapsed Time To | 99,999.99 |
Description
Din Rail Hour Meter, Display Type Electromechanical, Time Range 0 to 99,999.99, Bezel Face Shape Square, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 110VAC, Hz 50 Hz/60 Hz, Number of Digits 7, Display Units Hours, Depth 1.65 in, Length 1.89 in, Width 1.89 in, Reset Type Non Resettable, Temp. Range 5 Degrees to 122 Degrees F, Mounting Method DIN Rail, Terminal Type Screw and Amp Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- ENM Hour Meter, LCD, 2-Hole Rectangular (T1120EB)
- ENM LCD Hour Meter and Hour Meter Combo (T39AA)
- ENM Tachometer/Hour Meter, LCD, Surface Mount (PT15E2)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- TRUMETER HR, 120VAC, 60HZ, 2-HOLE W/ 2 SCREWS (HMA302/120VAC/60HZ)
- Enm Hour Meters