Shop All Counters
Enm
Counter, Mechanical, 6 Digit, RH/TC
Mfr # M2BA60A
Zoro # G1235227
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Black Digits, White Background
- Input Type Lever Arm, Right Hand, Top Coming
- Number of Digits 6
- Mounting Base
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.25 in |
Depth | 1.69 in |
Width | 2.19 in |
Details
Item | Mechanical Counter |
Display | Black Digits, White Background |
Input Type | Lever Arm, Right Hand, Top Coming |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 8.3 |
Reset Type | None |
Color | Black |
Description
Mechanical Counter, Input Type Ratchet with Stop, Right Hand, Top Coming, Number of Digits 6, Mounting Base, Max. Counts per Second 8.3, Height 2.25 in, Depth 1.69 in, Width 2.19 in, Display Black Digits, White Background, Reset Type None, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306B103)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- ENM Electronic Counter, 6 Digits, LCD (C1121BB)
- ENM Counter Gasket, Circular, NEMA 4X, 12 (B20017)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- ENM Electronic Counter, 6 Digits, LCD (T39FB48)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- Enm Counters