Shop All Counters
Enm
Counter, Mech, 5 Digit, RH/TC, Reset Knob
Mfr # M3CA50A
Zoro # G2430181
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Lever Arm, Right Hand, Top Coming
- Display Black Digits, White Background
- Number of Digits 5
- Height 2.25 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.25 in |
Depth | 1.73 in |
Width | 2.75 in |
Details
Item | Mechanical Counter |
Input Type | Lever Arm, Right Hand, Top Coming |
Display | Black Digits, White Background |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 8.3 |
Reset Type | Knob |
Color | Black |
Description
Mechanical Counter, Input Type Ratchet with Stop, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max. Counts per Second 8.3, Height 2.25 in, Depth 1.73 in, Width 2.75 in, Display Black Digits, White Background, Reset Type Knob, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 3/4"" CONDUIT CLAMP (RP1212EG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- ENM Electronic Counter, 6 Digits, LCD (T39FB48)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- DOSY Dosy FC50P 6 Digit Inline Frequency Counter with AC Adapter (FC50P)
- Enm Counters