Shop All Counters
Enm
Counter, Hand Tally, 2 Gang, 4 Digits
Mfr # M4502
Zoro # G1778156
original price:
$62.19
8% off
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Hand Operated
- Display White Digits, Black Background
- Number of Digits 4
- Height 2.76 in
- Mounting Bench Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.76 in |
Depth | 2.36 in |
Width | 2.68 in |
Details
Item | Mechanical Tally Counter |
Input Type | Hand Operated |
Display | White Digits, Black Background |
Number of Digits | 4 |
Mounting | Bench Top |
Reset Type | Knob/Side |
Color | Silver |
Special Features | 2 Gang |
Description
Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Bench Top, Height 2.76 in, Depth 2.36 in, Width 2.68 in, Display White Digits, Black Background, Reset Type Knob/Side, Special Features 2 Gang, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- ENM Counter Gasket, Circular, NEMA 4X, 12 (B20017)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- Enm Counters