Shop All Counters
Enm
Counter Gasket, Circular, NEMA 4X, 12
Mfr # B20017
Zoro # G0830733
original price:
$6.34
7% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circular
- Includes Lock Washer, Mounting Screws
- NEMA Type 12, 4X
- Mounting Type 3-Hole
- For Use With Mfr. No. T40B45, T50B4, T50B52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Counter Gasket |
Shape | Circular |
Includes | Lock Washer, Mounting Screws |
NEMA Type | 12, 4X |
Mounting Type | 3-Hole |
For Use With | Mfr. No. T40B45, T50B4, T50B52 |
Description
Counter Gasket, Circular, 3-Hole Mounting Type, NEMA Type 4X, 12, For Use With 2PAN7, 2PAY7, 2PAR2, Includes Mounting Screws, Lock Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063R2)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 50A (783XZ2)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- ENM Electronic Counter, 6 Digits, LCD (C44B69B)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- Enm Counters