Shop All Counters
This Product is Discontinued
Enm
Counter, 8 Digit, Base Mount, 24VDC (Discontinued)
Mfr # E8B85GN
Zoro # G6099572
This Product is Discontinued
Key Features
- Display 0.125 in White Numbers on Black Backgoround
- Input Signal 24V DC
- Number of Digits 8
- Mounting Base
- Height 2.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.34 in |
Depth | 1.6 in |
Width | 1.5 in |
Details
Item | Electromechanical Counter |
Display | 0.125 in White Numbers on Black Backgoround |
Input Signal | 24V DC |
Number of Digits | 8 |
Mounting | Base |
Max. Counts per Second | 25 |
Reset Type | Non Resettable |
Input Voltage | 24V DC |
Min. On/Off Pulse | 50 msec |
Standards | UL |
Description
Electromechanical Counter, Number of Digits 8, Mounting Base, Max. Counts per Second 25, Height 2.34 in, Depth 1.6 in, Width 1.5 in, Display 0.125 in White Numbers on Black Backgoround, Input Signal 24V DC, Input Voltage 24V DC, Min. On/Off Pulse 50 msec, Reset Type Non Resettable, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.