Shop All Counters
Enm
Counter, 6 Digit, Base Mount, 24VAC
Mfr # E6B64GN
Zoro # G1908365
original price:
$29.79
5% off
new price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.125 in White Numbers on Black Backgoround
- Input Signal 24V AC
- Number of Digits 6
- Mounting Base
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 in |
Depth | 1.4 in |
Width | 1.45 in |
Details
Item | Electromechanical Counter |
Display | 0.125 in White Numbers on Black Backgoround |
Input Signal | 24V AC |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 24V AC |
Min. On/Off Pulse | 50 / 50 msec |
Standards | UL |
Description
Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 1 in, Depth 1.4 in, Width 1.45 in, Display 0.125 in White Numbers on Black Backgoround, Input Signal 24V AC, Input Voltage 24V AC, Min. On/Off Pulse 50 / 50 msec, Reset Type Non Resettable, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- IFM Mounting Bracket For Type O5 (E21087)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-120U)
- ENM Electronic Counter, 6 Digits, LCD (C1121BB)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- ENM Electronic Counter, 6 Digits, LCD (C44B69B)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- Enm Counters