Shop All Counters
Enm
Counter, 6 Digit, Base Mount, 115VAC
Mfr # E6B62GN
Zoro # G2664392
original price:
$42.35
9% off
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.125 in White Numbers on Black Backgoround
- Input Signal 115V AC
- Number of Digits 6
- Height 1 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 in |
Depth | 1.4 in |
Width | 1.45 in |
Details
Item | Electromechanical Counter |
Display | 0.125 in White Numbers on Black Backgoround |
Input Signal | 115V AC |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 115V AC |
Standards | UL |
Min. On/Off Pulse | 50 / 50 msec |
Description
Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 10, Height 1 in, Depth 1.4 in, Width 1.45 in, Display 0.125 in White Numbers on Black Backgoround, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 / 50 msec, Reset Type Non Resettable, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 24-28VAC/DC (9001SKP35G31)
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- ENM Electronic Counter, 6 Digits, LCD (C44B65B)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- ENM Electronic Counter, 6 Digits, LCD (C1121BB)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCS0)
- Enm Counters