Shop All Counters
Enm
Counter, 5 Digit, Panel Mount, 115VAC
Mfr # P3B52A
Zoro # G2957507
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Black Digits, White Background
- Input Signal 115V AC
- Number of Digits 5
- Height 1.19 in
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.19 in |
Depth | 2.25 in |
Width | 2.75 in |
Details
Item | Electromechanical Counter |
Display | Black Digits, White Background |
Input Signal | 115V AC |
Number of Digits | 5 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Wheel |
Input Voltage | 115V AC |
Min. On/Off Pulse | 50 / 50 msec |
Standards | UL |
Description
Electromechanical Counter, Number of Digits 5, Mounting Panel, Max. Counts per Second 10, Height 1.19 in, Depth 2.25 in, Width 2.75 in, Display Black Digits, White Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 / 50 msec, Reset Type Wheel, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 20A, 250V AC, 50kA at 125V DC (BP/NON-20)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 In. Arm L (9007AA1)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- ENM Electronic Counter, 6 Digits, LCD (C1121BB)
- ENM Counter, 6 Digit, Panel Mount, 24VDC (E6B65GM36)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- Enm Counters