Shop All Power Meters and Analyzers
Enm
Battery Discharge Indicator, Panel Mount
Mfr # PT33A1
Zoro # G610753102
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy Less Than+/-0.50%
- Meter Range 12 to 48 V
- Measures Amps, Voltage
- Enclosure Rating IP65
- Mounting Panel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # PT33A1
- Zoro # G610753102
- Country of Origin China
- Category Power Meters and Analyzers
Dimensions
Depth | 0.59 in |
Height | 2.36 in |
Width | 1.02 in |
Details
Item | Battery Discharge Indicator |
Accuracy | Less Than+/-0.50% |
Meter Range | 12 to 48 V |
Measures | Amps, Voltage |
Enclosure Rating | IP65 |
Mounting | Panel Mount |
Includes | (10) LED Battery Indicator, (3) LED's |
Input Voltage | 8 to 60V DC |
Display | LCD |
Features | 9 Different Battery Discharged Curves (Programmable by Customer to Tailor Fit Application), Backlight with the Option to Turn Off, Compatible with Broad Spectrum of Battery Voltage, Hour Meter and Service Timer (Both can be Set by Customer to Specific Hours), Voltage Monitor System with High and Low Warning |
Operating Temp. Range | -4 Degrees to 149 Degrees F |
Standards | CE, RoHS |
Description
Battery Discharge Indicator, LCD Display, Mounting Panel Mount, Input Voltage 8 to 60V DC, less than +/-0.50 Percent Accuracy, Measures Amps, Voltage, Enclosure Rating IP65, Meter Range 12 to 48 V, Operating Temp. Range -4 Degrees to 149 Degrees F, Height 2.36 in, Width 1.02 in, Depth 0.59 in, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- AMPROBE Hand-Held Carbon Dioxide Meter, 9999 PPM (CO2-100)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (FLUKE-566)
- SCS Wrist Strap Workstation Monitor (724)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Optical Cable for USB (OC4USB)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- FLUKE Test Lead Set (TLS430)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5110)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- Enm Power Meters and Analyzers