Shop All Hour Meters
Enm
AC/DC Electric Motor Hour Meter, 5 Digit
Mfr # MT101R
Zoro # G0724631
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Manual
- Display Units Hours
- Operating Voltage Built-In Battery
- Number of Digits 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # MT101R
- Zoro # G0724631
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.89 in x 1.82 in |
Depth | 0.78 in |
Width | 2.89 in |
Bezel To Back Length | 0.78 in |
Length | 1.89 in |
Length (Straight Wireway) | 1.89 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Manual |
Display Units | Hours |
Operating Voltage | Built-In Battery |
Number of Digits | 5 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flange Mount |
Time Range | 0 to 9999.9 |
Elapsed Time To | 9,999.9 |
Material of Construction | Black Lexan |
Temp. Range | -40 Degrees To 185 Degrees F |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
Input Type | Inductive |
Mounting Method | 2-Screw |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999.9, Bezel Face Size 2.89 in x 1.82 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 9,999.9, Number of Digits 5, Display Units Hours, Bezel To Back Length 0.78 in, Depth 0.78 in, Length 1.89 in, Width 2.89 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Lexan, Input Type Inductive, Reset Type Manual, Temp. Range -40 Degrees to 185 Degrees F, Mounting Method 2-Screw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- TRUMETER Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1. (711-0130)
- Enm Hour Meters