Shop All Hour Meters
Enm
AC Hour Meter II, Electrical, Rectangular
Mfr # T51D4
Zoro # G1901724
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Remote
- Display Units Hours/Tenths
- Operating Voltage 24V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enm
- MFR # T51D4
- Zoro # G1901724
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 1.77 in x 1.25 in |
Bezel To Back Length | 2.8 in |
Depth | 1.25 in |
Width | 1.77 in |
Length | 2.82 in |
Length (Straight Wireway) | 2.82 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.77 in x 1.25 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 24V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.8 in, Depth 1.25 in, Length 2.82 in, Width 1.77 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Temp. Range -22 Degrees to 149 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXL2U)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45HA)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- ENM Electro-Mechanical Hour Meter, Round (T55A2A)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Covers And Flanges (PFBRFBL2)
- Enm Hour Meters