Shop All Kitchen Faucets
English Vintage
Manual, Single Hole Only Mount, 1 Hole KS7492BL Bar Faucet, w/Cover Plate
Mfr # KS7492BL
Zoro # G3070455
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Brass
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand English Vintage
- MFR # KS7492BL
- Zoro # G3070455
- UPC # 663370052545
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KS7492BL Bar Faucet,w/Cover Plate |
Description
Item KS7492BL Bar Faucet,w/Cover Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-609)
- ORION Coupling, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure (1/2 CLS COUPLING)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- ENGLISH VINTAGE Manual, Single Hole Mount, 1, 3 Hole KS7491BL Bar Faucet, w/Cover Plate (KS7491BL)
- WESTBRASS Country Soap/Lotion Dispenser in Satin Nickel (D2175-07)
- KINGSTON BRASS KS214M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS214M)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-AGN2AE3-317AB)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- English Vintage Kitchen Faucets