Shop All Kitchen Faucets
English Vintage
Manual, Single Hole Mount, 1, 3 Hole KS7498BL Bar Faucet, w/Cover Plate
Mfr # KS7498BL
Zoro # G3070315
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1, 3
- Mounting Hole Center to Center Single Hole
- Finish Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand English Vintage
- MFR # KS7498BL
- Zoro # G3070315
- UPC # 663370052569
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1, 3 |
Mounting Hole Center to Center | Single Hole |
Finish | Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KS7498BL Bar Faucet,w/Cover Plate |
Description
Item KS7498BL Bar Faucet,w/Cover Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS BRANDS - WATERING HOSE NOZZL ADJ TEAL (825602-1001)
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works 001121-45 Spray Face (001121-45)
- DIXON Lincoln Male Plug, 1/4" (DCP27)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet, Chrome plated (927-XKCP)
- ENGLISH VINTAGE Manual, Single Hole Mount, 1, 3 Hole KS7491BL Bar Faucet, w/Cover Plate (KS7491BL)
- MOEN Lindley Kit Fct W/Spr Ss (CA87009SRS)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-DST)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- English Vintage Kitchen Faucets