Shop All Kitchen Faucets
English Vintage
Manual, Single Hole Mount, 1, 3 Hole KS7495BL Bar Faucet, w/Cover Plate
Mfr # KS7495BL
Zoro # G3070385
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1, 3
- Mounting Hole Center to Center Single Hole
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand English Vintage
- MFR # KS7495BL
- Zoro # G3070385
- UPC # 663370052552
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1, 3 |
Mounting Hole Center to Center | Single Hole |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Item | KS7495BL Bar Faucet,w/Cover Plate |
Description
Item KS7495BL Bar Faucet,w/Cover Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T532 NO LEAD PLAIN END HB (107-173NL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-BU-50)
- ENGLISH VINTAGE Manual, Single Hole Mount, 1, 3 Hole KS7491BL Bar Faucet, w/Cover Plate (KS7491BL)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- MOEN Hose & Spray (136103C)
- KOHLER Simplice Pulldown Kitchen Faucet (596-2MB)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-CZ-DST)
- MOEN Spot Resist Stainless One-Handle Pulldown Kitchen Faucet (7622SRS)
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-CP)
- English Vintage Kitchen Faucets