Shop All Kitchen Faucets
English Vintage
Manual, Single Hole Mount, 1, 3 Hole KS7491BL Bar Faucet, w/Cover Plate
Mfr # KS7491BL
Zoro # G3070446
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1, 3
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand English Vintage
- MFR # KS7491BL
- Zoro # G3070446
- UPC # 663370052538
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1, 3 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KS7491BL Bar Faucet,w/Cover Plate |
Description
Item KS7491BL Bar Faucet,w/Cover Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390211068)
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 40 (20516LS)
- LEGEND VALVE 2-1/2" T-408 GATE VALVE (104-709)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- KOHLER Purist Secondary Swing Spout Without (7509-VS)
- T&S BRASS Faucet, 8"Deck , Gsnk, Leadfree (B0320)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- ALLPOINTS 3-1/2" Gooseneck Spout (266344)
- T&S BRASS Faucet, Deck Mt, Single Control For - Part# -2701 (-2701)
- WHITEHAUS Point Of Use Cold Water Drinking Faucet W/ Gooseneck Swivel Spout, Chrm (WHFH-C1010-C)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- English Vintage Kitchen Faucets