Shop All Bathroom Sink Faucets
English Vintage
Dual Handle 4" Mount, 3 Hole KB601BL 4" Centerset Lavatory Faucet wit, Polished chrome
Mfr # KB601BL
Zoro # G3067996
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand English Vintage
- MFR # KB601BL
- Zoro # G3067996
- UPC # 663370052392
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | KB601BL 4" Centerset Lavatory Faucet wit |
Residential / Commercial | Residential |
Material | High Quality Brass |
Description
Item KB601BL 4 In. Centerset Lavatory Faucet wit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010810)
- KOHLER Aerator Assy (1031237-BV)
- NEWPORT BRASS Kitchen Spray Head in Polished Nickel (129/15)
- KOHLER Devonshire Deck-/Rim-Mount High-Flow (T398-4-BN)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2597LF-MPU)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE29XKABCP)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL-FC)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- English Vintage Bathroom Sink Faucets