Shop All Automotive Fuses
English Electric
Automotive Fuse, 600A, Not Rated
Mfr # CLM600A
Zoro # G310211810
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand English Electric
- MFR # CLM600A
- Zoro # G310211810
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 600A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 1.0 Lbs, 19952' Length, 0.0044" Diameter, 200°C, Natural (38S200P)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- SEACHOICE Holder Fuse Wtrtght30Amp (12741)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Black (6391102)
- GROTE Switch, Sealed, On/Off, 2 Screw, 20A (82-2111)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- GROTE Dimmer Relay Switch (44530)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391207)
- English Electric Automotive Fuses