Shop All Concrete Crack Monitors
This Product is Discontinued
Engius
Concrete Maturity Meter (Discontinued)
Mfr # Intellirock Reader Kit
Zoro # G2124339
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Thermocouple Type Thermistor
- Measurement Range 18 Degrees to 99 Degrees C
- Memory Yes
- Interface USB
- Powered By Rechargeable Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engius
- MFR # Intellirock Reader Kit
- Zoro # G2124339
- UPC # 793950360026
- Country of Origin United States
- Category Concrete Crack Monitors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Maturity Meter |
Thermocouple Type | Thermistor |
Measurement Range | 18 Degrees to 99 Degrees C |
Memory | Yes |
Interface | USB |
Powered By | Rechargeable Battery |
Includes | 120V Battery Charger, Carrying Case, Download Cable, Manual USB Drive, Reader, Software, Temperature and Moisture |
Complies With | ASTM C1074, ASTM C918, ACI 228.1R, Section 2.7, ACI 306R, ACI 318, R6.2, ASTM C31, ASTM C39, ACI 306R, ACI 306.1, ACI 207.2R, ACI 207.4R |
Product Type | Concrete Maturity Meter |
Power Source | Rechargeable Battery |
Memory Included | Yes |
Measurement Capacity | 18 Degrees to 99 Degrees C |
Standards | ASTM C1074, ASTM C918, ACI 228.1R, Section 2.7, ACI 306R, ACI 318, R6.2, ASTM C31, ASTM C39, ACI 306R, ACI 306.1, ACI 207.2R, ACI 207.4R |
Description
Concrete Maturity Meter, Product Type Concrete Maturity Meter, Thermocouple Type Thermistor, Interface Type USB, Measurement Capacity 18 Degrees to 99 Degrees C, Memory Included Yes, Includes 120V Battery Charger, Carrying Case, Download Cable, Manual USB Drive, Reader, Software, Temperature and Moisture, Power Source Rechargeable Battery, Standards ASTM C1074, ASTM C918, ACI 228.1R, Section 2.7, ACI 306R, ACI 318, R6.2, ASTM C31, ASTM C39, ACI 306R, ACI 306.1, ACI 207.2R, ACI 207.4R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.