Shop All Pressure Gauges
Engineered Specialty Products, Inc
Pic Gauges Filter Type Pressure Snubber, 1/4" NPT, Stainless Steel/Brass, BW42
Mfr # BW42
Zoro # G104928207
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # BW42
- Zoro # G104928207
- Country of Origin China
- Category Pressure Gauges
Description
Pic gauges filter type pressure snubber, 1/4" npt, stainless steel/brass, bw42 1/4" npt brass snubber. Dampens pressure pulsation and slows the effects of surges or sudden pressure spikes. Can be disassembled for cleaning. Works with water, air, oil, gas. Porous element design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART Stem Insert, Blank (3102-0)
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn (15-120-30-vac/kPa)
- DWYER INSTRUMENTS Manometer Kit, Digital, 100 psi (477AV-7)
- REED INSTRUMENTS Needle Tip Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2960)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" UNO Pressure Gauge, 1/4" NPT, Dry, 0/400 PSI, Lower Mount, 501D-UNO-254I (501D-UNO-254I)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F (PRO-202L-254F)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F (102D-204F)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-208F (102D-208F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- Engineered Specialty Products, Inc Pressure Gauges