Shop All Pressure Gauges
Engineered Specialty Products, Inc
Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U
Mfr # 301L-402U
Zoro # G604928219
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # 301L-402U
- Zoro # G604928219
- Country of Origin China
- Category Pressure Gauges
Description
4" diameter, all stainless steel pressure gauge. Heavy duty, all stainless steel gauge. Stainless steel case and bezel, 316 stainless steel internals. Glycerine filled for added durability in applications where vibration or pulsation is present. features 0-10000 psi 1/2" npt stainless case, 316ss internals glycerine filled lower mount polycarbonate lens ambient temp 30 f to 160 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Freezer Digital Thermometer, Probe Bullet (5651)
- REED INSTRUMENTS Pinless Moisture Meter (R6010)
- TRIPLETT Non-Contact IR Thermometer with NIST, Backlit LCD, -58 Degrees to 1112 Degrees F (IRT227-NIST)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 1.5" Utility Pressure Gauge, Dry Filled, 0/30 PSI Range, Left Mount, 101D-158C-LEFT (101D-158C-LEFT)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/15 PSI, Ctr Back Mount, 102D-158B (102D-158B)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F (PRO-202L-254F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, 201L-404E (201L-404E)
- DYNAMIC Gauge, Glycrn Flld, 0-4000psi 1/4" Stm Mnt (221319)
- Engineered Specialty Products, Inc Pressure Gauges