Shop All Pressure Gauges
Engineered Specialty Products, Inc
PIC Gauges 2.5" Low Pressure Gauge, 1/4" NPT, 0/5 PSI, Dry Non-Fillable, Lower Mount, LP1-254-5PSI
Mfr # LP1-254-5PSI
Zoro # G604928226
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # LP1-254-5PSI
- Zoro # G604928226
- Country of Origin China
- Category Pressure Gauges
Description
Pic gauges 2.5" low pressure gauge, 1/4" npt, 0/5 psi, dry non-fillable, lower mount, lp1-254-5psi capsule type pressure gauge for accurate measurement of low pressures. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. 2.5" dial. 0/5 psi. 1/4" npt. Chrome plated steel case, brass internals. Dry non-fillable. Lower mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip (A-303)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn (40-400-100-psi-1/4)
- WAHL Portable IR Calibrator, 40 to 158 Degrees (HSICBB-P)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L30#)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, 201L-404H (201L-404H)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, 201L-404E (201L-404E)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F (PRO-202L-254F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 100 PSI, SS Case, Center Back Mount, PRO-202L-254E (PRO-202L-254E)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F (102D-204F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Pressure Gauge, Liquid Filled, 60 PSI, Stainless Case, Lower Mount, PRO-201L-254D (PRO-201L-254D)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM136LF)
- Engineered Specialty Products, Inc Pressure Gauges